Beli Switch Gigabit 24 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  2. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  3. tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Mulai

    Rp5.399.900

    tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Deskripsi:
    Features 24 PoE ports, with total PoE power budget of 250 W and useful PoE power management featuresIntegrated security strategy including 802.1Q VLAN, Port Security, and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresDual Firmware Image improves the reliability and uptime of your network
    atribut:
    • Fan Quantity: 2
    • Physical Security Lock: Yes
    • PoE Budget (W): 250
    • Dimensions (mm): 440x180x44
    • Switching Capacity (Gbps): 12.8
    • Packet Forwarding Rate (Mpps): 9.5
    • Mac Address Table: 8K
    • Jumbo Frame (Byte): 9216
    • Mounting: Rack Mountable
  4. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  5. Linksys 5-Port Business Desktop Gigabit Switch
    Mulai

    Rp649.900

    Linksys 5-Port Business Desktop Gigabit Switch
    Deskripsi:
    -Wired connection speed Up to 1000Mbps-5 or 8 Gigabit Ethernet auto-sensing ports-Power-saving features-Easy plug and play connection
    atribut:
    • Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 5
    • MAC Address Table Size: 2000 entries
    • Speed: 10/100/1000
    • Bandwidth: 10Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Mounting: Wall Mount
    • Operating Temperature (°C): 0 to 50
    • Power (V/A): 12/0.5
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: External
    • Status LEDs: Link and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 120x88x26
    • Unite Weight (kg): 0.252
    • fan: None
  6. Linksys 16-Port Business Desktop Gigabit PoE + Switch
    Mulai

    Rp4.699.900

    Linksys 16-Port Business Desktop Gigabit PoE + Switch
    Deskripsi:
    Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.
    atribut:
    • Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 16
    • PoE+ Ports: 8ports (first 1-8 ports)
    • PoE+ Total Budget (W): 80
    • Bandwidth: 32Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Operating Temperature (°C): 0 to 50
    • Power (V DC): 12
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: External
    • Status LEDs: Link, speed, and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 288x102x26
    • Unit Weight (kg): 0.703
    • fan: None
  7. Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
    • Power Supply (V): AC 100-240
    • Transmission Method: Store and Forward
    • Backup Bandwidth (Gbps): 32
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
    • LED Indicator: 1x Power, Link/Activity
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  8. tp-link 8Port Gigabit Smart Switch
    Mulai

    Rp1.099.900

    tp-link 8Port Gigabit Smart Switch
    Deskripsi:
    Gigabit Ethernet connections on all ports provide full speed of data transferringIntegrated security strategy including 802.1Q VLAN, ACL, Port Security and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresInnovative energy-efficient technology saves up to 65% of power consumption
    atribut:
    • Interface: 8 10/100/1000Mbps RJ45 Ports(Auto-Negotiation/Auto MDI/MDIX)
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 8.2x4.9x1.0 (209x126x26mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab,IEEE 802.3ad, IEEE 802.3x, IEEE 802.1d, IEEE 802.1s,IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Packet Forwarding Rate (Mpps): 11.9
    • Bandwidth/Backplane (Gbps): 16
    • Power Consumption (W): Maximum: 6.42 (220V/50Hz)
    • Power Supply (V/Hz): 100-240 AC/50-60External Power Adapter (Output: 12 DC/1A)
  9. tp-link 16Port Gigabit Smart Switch with 2 SFP Slots
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    tp-link 16Port Gigabit Smart Switch with 2 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 16× gigabit RJ45 ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 16× 10/100/1000 Mbps RJ45 Ports• 2× Gigabit SFP Slots
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 41.97r
    • Packet Forwarding Rate (Mpps): 26.8
    • Maximum Power Consumption (W): 12.3 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  10. tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit L2 Managed Switch
    Mulai

    Rp5.199.900

    tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit L2 Managed Switch
    Deskripsi:
    IP-MAC-Port-VID Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X Authentication and Radius provide you robust security strategiesL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationWEB/CLI managed modes, SNMP, RMON bring abundant management features
    atribut:
    • Fan Quantity: Fanless
    • Bandwidth/Backplane (Gbps): 12.8
    • Packet Forwarding Rate (Mpps): 9.5
    • Mac Address Table: 8K
    • Jumbo Frame (Byte): 10240
    • Dimensions (mm): 440x220x44
    • Maximum Power Consumption (W): 11.9
    • Power Supply (V AC): 100-240
  11. Netgear ProSafe 24 Port Gigabit Smart Switch
    Mulai

    Rp6.999.900

    Netgear ProSafe 24 Port Gigabit Smart Switch
    atribut:
    • Forwarding Modes: Store-and-forward
    • Bandwidth (Gbps): 48
    • Buffer Memory: 256 KB embedded memory per unit
    • Address Database Size: 8000 media access control (MAC) addresses per system
    • Addressing: 48-bit MAC addres
    • Dimensions (mm): 43x440x205
    • Weight (kg): 2.7
    • Operating Temperature (°C): 0 to 50
    • Storage Temperature (°C): -20 to 70
    • Maximum Power Consumption (W): 29
    • Mean Time Between Failure (hour): 115221
  12. tp-link 28Port Gb L2 Managed Switch with 24Port PoE+
    Mulai

    Rp6.199.900

    tp-link 28Port Gb L2 Managed Switch with 24Port PoE+
    Deskripsi:
    384 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 384 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x13.0x1.7 (440x330x44mm)
    • Maximum Heat Dissipation (BTU/hour): • 105.78 (110V/60Hz) (no PD connected)• 1582.49 (110V/60Hz) (with 384W PD connected)
    • Packet Forwarding Rate (Mpps): 41.66
    • Fan Quantity: 2
    • Maximum Power Consumption (W): 31.0 (110V/60Hz) (no PD connected), 463.8 (110 V/60 Hz) (with 384W PD connected)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
Daftar Harga Switch Gigabit 24 Port Terbaru November 2026
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
Netgear 24-Port Gigabit Ethernet Unmanaged SwitchRp4.499.900
tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+Rp5.399.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Linksys 5-Port Business Desktop Gigabit SwitchRp649.900
Linksys 16-Port Business Desktop Gigabit PoE + SwitchRp4.699.900
D-Link Switch 24 Port + 4 Port GigabitRp6.699.900
D-Link Switch 24 Port + 2 Port GigabitRp7.899.900
Totolink 16-Port Gigabit Destkop/Rackmount SwitchRp1.199.900
tp-link 8Port Gigabit Smart SwitchRp1.099.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)